Zoro Homepage

Disc Spring, 0.4375, Steel, Belleville, PK10

  • Mfr # B0875059

  • Zoro # G8202984


product price: $10.19
/pk 10, $1.02/ea
Sold in multiples of 18 for $183.42

Key Features

System of Measurement
Inch
Thickness
0.059 in
Overall Height
0.08 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0875059
Zoro #
G8202984
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.059 in
Overall Height
0.08 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.46 in
For Rod Size
0.4375
For Hole Size
0.875
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
7/16 in
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.46 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
934
Calculated Load @ Flat (Lbs.)
1272
Disc Type
Belleville Spring
Calculated Load @ Flat
1,272 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.46 In, Max. Outside Dia. 0.875 In, Thickness 0.059 In, Overall Height 0.083 In, Load at Deflection 934 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 1272 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.