Zoro Homepage

Disc Spring, 0.4375, Steel, Belleville, PK10

  • Mfr # B1188089

  • Zoro # G8259361


product price: $19.99
/pk 10, $2.00/ea
Sold in multiples of 9 for $179.91

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1188089
Zoro #
G8259361
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.453 in
For Rod Size
0.4375
For Hole Size
1.1875
Inside Diameter - Minimum
0.45 in
Compatible Rod Size
7/16 in
Outside Diameter - Maximum
1.19 in
Compatible Hole Diameter
1 3/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.025 in
Load @ Deflection (Lbs.)
1961
Calculated Load @ Flat (Lbs.)
2698
Disc Type
Belleville Spring
Calculated Load @ Flat
2,698 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.453 In, Max. Outside Dia. 1.188 In, Thickness 0.089 In, Overall Height 0.12 In, Load at Deflection 1961 Lbs., Deflection at Load 0.025 In, Calculated Load at Flat 2698 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.