Disc Spring, 0.5, SS, Belleville, PK10
Mfr # B1000073S
Zoro # G8319412
product price: $30.19
/pk 10, $3.02/eaKey Features
System of Measurement
Inch
Thickness
0.073 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000073S
Zoro #
G8319412
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.073 in
Overall Height
0.09 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.505 in
For Hole Size
1
For Rod Size
0.5
Outside Diameter - Maximum
1 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.51 in
Compatible Hole Diameter
1 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
675
Calculated Load @ Flat (Lbs.)
1335
Calculated Load @ Flat
1,335 lbf
Disc Type
Belleville Spring
Standards
AMS 5528
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1 In, Thickness 0.073 In, Overall Height 0.091 In, Load at Deflection 675 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 1335 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.