Disc Spring, 0.5, SS, Belleville, PK10
Mfr # B1262060S
Zoro # G9715937
product price: $22.65
/pk 15, $1.51/eaSold in multiples of 9 for $203.85
Key Features
System of Measurement
Inch
Thickness
0.06 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1262060S
Zoro #
G9715937
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.06 in
Overall Height
0.09 in
Max. Outside Dia.
1.265 in
Min. Inside Dia.
0.505 in
For Hole Size
1.266
For Rod Size
0.5
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.51 in
Outside Diameter - Maximum
1.27 in
Compatible Hole Diameter
1 17/64 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
385
Calculated Load @ Flat (Lbs.)
661
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
661 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.265 In, Thickness 0.06 In, Overall Height 0.091 In, Load at Deflection 385 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 661 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.