Zoro Homepage

Disc Spring, 0.53125, SS, Belleville, PK10

  • Mfr # B1063090S

  • Zoro # G8244652


product price: $32.29
/pk 10, $3.23/ea
Sold in multiples of 7 for $226.03

Key Features

System of Measurement
Inch
Thickness
0.09 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1063090S
Zoro #
G8244652
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.09 in
Overall Height
0.11 in
Max. Outside Dia.
1.063 in
Min. Inside Dia.
0.532 in
For Rod Size
0.53125
For Hole Size
1
Outside Diameter - Maximum
1.06 in
Compatible Hole Diameter
1 in
Inside Diameter - Minimum
0.53 in
Compatible Rod Size
17/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1422
Calculated Load @ Flat (Lbs.)
1977
Disc Type
Belleville Spring
Calculated Load @ Flat
1,977 lbf
Standards
AMS 5528

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.063 In, Thickness 0.09 In, Overall Height 0.106 In, Load at Deflection 1422 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 1977 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.