Zoro Homepage

Disc Spring, 0.53125, SS, Belleville, PK10

  • Mfr # B11250620S

  • Zoro # G7983744


product price: $23.15
/pk 10, $2.32/ea
Sold in multiples of 9 for $208.35

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.08 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11250620S
Zoro #
G7983744
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.062 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.532 in
For Rod Size
0.53125
For Hole Size
1.125
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 1/8 in
Outside Diameter - Maximum
1.13 in
Compatible Rod Size
17/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
540
Calculated Load @ Flat (Lbs.)
736
Calculated Load @ Flat
736 lbf
Disc Type
Belleville Spring
Standards
AMS 5906

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.125 In, Thickness 0.062 In, Overall Height 0.083 In, Load at Deflection 540 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 736 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.