Disc Spring, 0.53125, SS, Belleville, PK10
Mfr # B1250090S
Zoro # G8065951
product price: $40.79
/pk 10, $4.08/eaSold in multiples of 5 for $203.95
Key Features
System of Measurement
Inch
Thickness
0.09 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1250090S
Zoro #
G8065951
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.09 in
Overall Height
0.11 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.532 in
For Hole Size
1.25
For Rod Size
0.53125
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.53 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
17/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
1442
Calculated Load @ Flat (Lbs.)
2003
Disc Type
Belleville Spring
Calculated Load @ Flat
2,003 lbf
Standards
AMS 5528
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.25 In, Thickness 0.09 In, Overall Height 0.114 In, Load at Deflection 1442 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 2003 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.