Zoro Homepage

Disc Spring, 0.53125, SS, Belleville, PK10

  • Mfr # B1375100S1

  • Zoro # G8417096


product price: $36.45
/pk 10, $3.65/ea
Sold in multiples of 5 for $182.25

Key Features

System of Measurement
Inch
Thickness
0.1 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1375100S1
Zoro #
G8417096
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.1 in
Overall Height
0.12 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.532 in
For Hole Size
1.375
For Rod Size
0.53125
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
1 3/8 in
Compatible Rod Size
17/32 in
Outside Diameter - Maximum
1.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1515
Calculated Load @ Flat (Lbs.)
2600
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
2,600 lbf

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.532 In, Max. Outside Dia. 1.375 In, Thickness 0.1 In, Overall Height 0.12 In, Load at Deflection 1515 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 2600 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.