Zoro Homepage

Disc Spring, 0.5625, Steel, Belleville, PK10

  • Mfr # B1125038

  • Zoro # G2978991


product price: $16.89
/pk 15, $1.13/ea
Sold in multiples of 12 for $202.68

Key Features

System of Measurement
Inch
Thickness
0.038 in
Overall Height
0.07 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1125038
Zoro #
G2978991
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.038 in
Overall Height
0.07 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.567 in
For Hole Size
1.125
For Rod Size
0.5625
Outside Diameter - Maximum
1.13 in
Compatible Hole Diameter
1 1/8 in
Compatible Rod Size
9/16 in
Inside Diameter - Minimum
0.57 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
195
Calculated Load @ Flat (Lbs.)
285
Standards
ASTM A684
Calculated Load @ Flat
285 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.567 In, Max. Outside Dia. 1.125 In, Thickness 0.038 In, Overall Height 0.073 In, Load at Deflection 195 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 285 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.