Zoro Homepage

Disc Spring, 0.59375, SS, Belleville, PK10

  • Mfr # B11880890S1

  • Zoro # G8451186


product price: $25.29
/pk 10, $2.53/ea
Sold in multiples of 8 for $202.32

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11880890S1
Zoro #
G8451186
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.594 in
For Rod Size
0.59375
For Hole Size
1.1875
Outside Diameter - Maximum
1.19 in
Compatible Rod Size
19/32 in
Inside Diameter - Minimum
0.59 in
Compatible Hole Diameter
1 3/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.021 in
Load @ Deflection (Lbs.)
2054
Calculated Load @ Flat (Lbs.)
3524
Disc Type
Belleville Spring
Calculated Load @ Flat
3,524 lbf
Standards
AMS 5906

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.594 In, Max. Outside Dia. 1.188 In, Thickness 0.089 In, Overall Height 0.115 In, Load at Deflection 2054 Lbs., Deflection at Load 0.021 In, Calculated Load at Flat 3524 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.