Disc Spring, 0.625, SS, Belleville, PK10
Mfr # B1250089S
Zoro # G5237836
product price: $42.35
/pk 10, $4.24/eaSold in multiples of 5 for $211.75
Key Features
System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1250089S
Zoro #
G5237836
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.089 in
Overall Height
0.11 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.63 in
For Rod Size
0.625
For Hole Size
1.25
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.63 in
Outside Diameter - Maximum
1.25 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.011 in
Load @ Deflection (Lbs.)
980
Calculated Load @ Flat (Lbs.)
1914
Disc Type
Belleville Spring
Standards
AMS 5528
Calculated Load @ Flat
1,914 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.25 In, Thickness 0.089 In, Overall Height 0.111 In, Load at Deflection 980 Lbs., Deflection at Load 0.011 In, Calculated Load at Flat 1914 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.