Disc Spring, 0.625, SS, Belleville, PK10
Mfr # B1875086S
Zoro # G8098246
product price: $94.29
/pk 10, $9.43/eaSold in multiples of 3 for $282.87
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.086 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1875086S
Zoro #
G8098246
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.086 in
Overall Height
0.13 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.63 in
For Hole Size
1.875
For Rod Size
0.625
Compatible Rod Size
5/8 in
Outside Diameter - Maximum
1.88 in
Inside Diameter - Minimum
0.63 in
Compatible Hole Diameter
1 7/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
730
Calculated Load @ Flat (Lbs.)
1319
Calculated Load @ Flat
1,319 lbf
Disc Type
Belleville Spring
Standards
AMS 5528
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.875 In, Thickness 0.086 In, Overall Height 0.129 In, Load at Deflection 730 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 1319 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.