Zoro Homepage

Disc Spring, 0.625, Steel, Belleville, PK10

  • Mfr # B1250051

  • Zoro # G9715955


product price: $18.85
/pk 15, $1.26/ea
Sold in multiples of 10 for $188.50

Key Features

System of Measurement
Inch
Thickness
0.051 in
Overall Height
0.09 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1250051
Zoro #
G9715955
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.051 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.63 in
For Rod Size
0.625
For Hole Size
1.25
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.63 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
5/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
340
Calculated Load @ Flat (Lbs.)
582
Disc Type
Belleville Spring
Calculated Load @ Flat
582 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.25 In, Thickness 0.051 In, Overall Height 0.087 In, Load at Deflection 340 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 582 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.