Zoro Homepage

Disc Spring, 0.625, Steel, Belleville, PK10

  • Mfr # B1875086

  • Zoro # G8243742


product price: $33.15
/pk 10, $3.32/ea
Sold in multiples of 6 for $198.90

Key Features

System of Measurement
Inch
Thickness
0.086 in
Overall Height
0.13 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1875086
Zoro #
G8243742
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.086 in
Overall Height
0.13 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.63 in
For Hole Size
1.875
For Rod Size
0.625
Compatible Hole Diameter
1 7/8 in
Inside Diameter - Minimum
0.63 in
Compatible Rod Size
5/8 in
Outside Diameter - Maximum
1.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
731
Calculated Load @ Flat (Lbs.)
1319
Calculated Load @ Flat
1,319 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.63 In, Max. Outside Dia. 1.875 In, Thickness 0.086 In, Overall Height 0.129 In, Load at Deflection 731 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 1319 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.