Disc Spring, 0.625, Steel, Curved, PK10
Mfr # U6250140
Zoro # G2977646
product price: $24.89
/pk 25, $1.00/eaSold in multiples of 8 for $199.12
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.014 in
Overall Height
0.17 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U6250140
Zoro #
G2977646
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.014 in
Overall Height
0.17 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.663 in
For Hole Size
0.98
For Rod Size
0.625
Compatible Hole Diameter
63/64 in
Compatible Rod Size
5/8 in
Outside Diameter - Maximum
0.98 in
Inside Diameter - Minimum
0.66 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.077 in
Load @ Deflection (Lbs.)
7
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.663 In, Max. Outside Dia. 0.98 In, Thickness 0.014 In, Overall Height 0.169 In, Load at Deflection 7 Lbs., Deflection at Load 0.077 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.