Zoro Homepage

Disc Spring, 0.65625, SS, Belleville, PK10

  • Mfr # B1625085S

  • Zoro # G8350404


product price: $42.79
/pk 10, $4.28/ea
Sold in multiples of 5 for $213.95

Key Features

System of Measurement
Inch
Thickness
0.085 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1625085S
Zoro #
G8350404
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.085 in
Overall Height
0.11 in
Max. Outside Dia.
1.625 in
Min. Inside Dia.
0.657 in
For Hole Size
1.625
For Rod Size
0.65625
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
21/32 in
Compatible Hole Diameter
1 5/8 in
Outside Diameter - Maximum
1.63 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
591
Calculated Load @ Flat (Lbs.)
826
Calculated Load @ Flat
826 lbf
Standards
AMS 5528
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.625 In, Thickness 0.085 In, Overall Height 0.105 In, Load at Deflection 591 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 826 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.