Disc Spring, 0.65625, SS, Belleville, PK10
Mfr # B1625085S1
Zoro # G8128197
product price: $36.39
/pk 10, $3.64/eaSold in multiples of 6 for $218.34
Key Features
System of Measurement
Inch
Thickness
0.085 in
Overall Height
0.11 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1625085S1
Zoro #
G8128197
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.085 in
Overall Height
0.11 in
Max. Outside Dia.
1.625 in
Min. Inside Dia.
0.657 in
For Hole Size
1.625
For Rod Size
0.65625
Outside Diameter - Maximum
1.63 in
Inside Diameter - Minimum
0.66 in
Compatible Hole Diameter
1 5/8 in
Compatible Rod Size
21/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
674
Calculated Load @ Flat (Lbs.)
1157
Disc Type
Belleville Spring
Calculated Load @ Flat
1,157 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.625 In, Thickness 0.085 In, Overall Height 0.105 In, Load at Deflection 674 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 1157 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.