Disc Spring, 0.6875, SS, Belleville, PK10
Mfr # B1375067S
Zoro # G8345732
product price: $42.65
/pk 10, $4.27/eaSold in multiples of 5 for $213.25
Key Features
System of Measurement
Inch
Thickness
0.067 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1375067S
Zoro #
G8345732
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.067 in
Overall Height
0.1 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.692 in
For Rod Size
0.6875
For Hole Size
1.375
Outside Diameter - Maximum
1.38 in
Compatible Hole Diameter
1 3/8 in
Inside Diameter - Minimum
0.69 in
Compatible Rod Size
11/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.027 in
Load @ Deflection (Lbs.)
768
Calculated Load @ Flat (Lbs.)
1025
Calculated Load @ Flat
1,025 lbf
Standards
AMS 5528
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.692 In, Max. Outside Dia. 1.375 In, Thickness 0.067 In, Overall Height 0.101 In, Load at Deflection 768 Lbs., Deflection at Load 0.027 In, Calculated Load at Flat 1025 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.