Disc Spring, 0.6875, Steel, Belleville, PK10
Mfr # B1375044
Zoro # G5237854
product price: $17.69
/pk 10, $1.77/eaSold in multiples of 11 for $194.59
Key Features
System of Measurement
Inch
Thickness
0.044 in
Overall Height
0.09 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1375044
Zoro #
G5237854
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.044 in
Overall Height
0.09 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.692 in
For Hole Size
1.375
For Rod Size
0.6875
Compatible Rod Size
11/16 in
Outside Diameter - Maximum
1.38 in
Inside Diameter - Minimum
0.69 in
Compatible Hole Diameter
1 3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.023 in
Load @ Deflection (Lbs.)
265
Calculated Load @ Flat (Lbs.)
375
Standards
ASTM A684
Calculated Load @ Flat
375 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.692 In, Max. Outside Dia. 1.375 In, Thickness 0.044 In, Overall Height 0.088 In, Load at Deflection 265 Lbs., Deflection at Load 0.023 In, Calculated Load at Flat 375 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.