Disc Spring, 0.6875, Steel, Belleville, PK10
Mfr # B1375067
Zoro # G9715921
product price: $20.49
/pk 15, $1.37/eaSold in multiples of 9 for $184.41
Key Features
System of Measurement
Inch
Thickness
0.067 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1375067
Zoro #
G9715921
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.067 in
Overall Height
0.1 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.692 in
For Rod Size
0.6875
For Hole Size
1.375
Compatible Rod Size
11/16 in
Inside Diameter - Minimum
0.69 in
Outside Diameter - Maximum
1.38 in
Compatible Hole Diameter
1 3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
565
Calculated Load @ Flat (Lbs.)
1025
Calculated Load @ Flat
1,025 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.692 In, Max. Outside Dia. 1.375 In, Thickness 0.067 In, Overall Height 0.101 In, Load at Deflection 565 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 1025 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.