Zoro Homepage

Disc Spring, 0.75, Steel, Belleville, PK10

  • Mfr # B2250102

  • Zoro # G8336605


product price: $42.29
/pk 10, $4.23/ea
Sold in multiples of 5 for $211.45

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.102 in
Overall Height
0.15 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2250102
Zoro #
G8336605
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.102 in
Overall Height
0.15 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
0.755 in
For Rod Size
0.75
For Hole Size
2.25
Compatible Hole Diameter
2 1/4 in
Inside Diameter - Minimum
0.76 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
2.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.026 in
Load @ Deflection (Lbs.)
1012
Calculated Load @ Flat (Lbs.)
1822
Calculated Load @ Flat
1,822 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.755 In, Max. Outside Dia. 2.25 In, Thickness 0.102 In, Overall Height 0.153 In, Load at Deflection 1012 Lbs., Deflection at Load 0.026 In, Calculated Load at Flat 1822 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.