Zoro Homepage

Disc Spring, 0.813, Chrome, Belleville, PK10

  • Mfr # B3500312

  • Zoro # G7881632


product price: $144.99
/pk 10, $14.50/ea
Sold in multiples of 2 for $289.98
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.312 in
Overall Height
0.35 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3500312
Zoro #
G7881632
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.312 in
Overall Height
0.35 in
Max. Outside Dia.
3.5 in
Min. Inside Dia.
0.813 in
For Rod Size
0.813
For Hole Size
3.5
Outside Diameter - Maximum
3.5 in
Compatible Hole Diameter
3 1/2 in
Compatible Rod Size
13/16 in
Inside Diameter - Minimum
0.81 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.027 in
Load @ Deflection (Lbs.)
9987
Calculated Load @ Flat (Lbs.)
14869
Standards
UNS G61500
Calculated Load @ Flat
15,240 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 0.813 In, Max. Outside Dia. 3.5 In, Thickness 0.312 In, Overall Height 0.346 In, Load at Deflection 9987 Lbs., Deflection at Load 0.027 In, Calculated Load at Flat 14869 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.