Disc Spring, 0.938, SS, Belleville, PK10
Mfr # B2750187S
Zoro # G8400637
product price: $217.99
/pk 10, $21.80/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.187 in
Overall Height
0.24 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2750187S
Zoro #
G8400637
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.187 in
Overall Height
0.24 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
0.938 in
For Hole Size
2.75
For Rod Size
0.938
Inside Diameter - Minimum
0.94 in
Outside Diameter - Maximum
2.75 in
Compatible Hole Diameter
2 3/4 in
Compatible Rod Size
15/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.038 in
Load @ Deflection (Lbs.)
5082
Calculated Load @ Flat (Lbs.)
7246
Disc Type
Belleville Spring
Standards
AMS 5528
Calculated Load @ Flat
7,893 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.938 In, Max. Outside Dia. 2.75 In, Thickness 0.187 In, Overall Height 0.235 In, Load at Deflection 5082 Lbs., Deflection at Load 0.038 In, Calculated Load at Flat 7246 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.