Disc Spring, 1, SS, Belleville, PK10
Mfr # B2000065S
Zoro # G8412013
product price: $54.19
/pk 10, $5.42/eaSold in multiples of 4 for $216.76
Key Features
System of Measurement
Inch
Thickness
0.065 in
Overall Height
0.13 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2000065S
Zoro #
G8412013
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.065 in
Overall Height
0.13 in
Max. Outside Dia.
2 in
Min. Inside Dia.
1 in
For Rod Size
1
For Hole Size
2
Compatible Hole Diameter
2 in
Outside Diameter - Maximum
2 in
Compatible Rod Size
1 in
Inside Diameter - Minimum
1 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
591
Calculated Load @ Flat (Lbs.)
860
Standards
AMS 5906
Disc Type
Belleville Spring
Calculated Load @ Flat
860 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 1 In, Max. Outside Dia. 2 In, Thickness 0.065 In, Overall Height 0.13 In, Load at Deflection 591 Lbs., Deflection at Load 0.032 In, Calculated Load at Flat 860 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.