Disc Spring, 1, Steel, Belleville, PK10
Mfr # B2000142
Zoro # G5238003
product price: $43.69
/pk 10, $4.37/eaSold in multiples of 5 for $218.45
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.142 in
Overall Height
0.18 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2000142
Zoro #
G5238003
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.142 in
Overall Height
0.18 in
Max. Outside Dia.
2 in
Min. Inside Dia.
1 in
For Hole Size
2
For Rod Size
1
Compatible Rod Size
1 in
Outside Diameter - Maximum
2 in
Compatible Hole Diameter
2 in
Inside Diameter - Minimum
1 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
2410
Calculated Load @ Flat (Lbs.)
4824
Calculated Load @ Flat
4,824 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1 In, Max. Outside Dia. 2 In, Thickness 0.142 In, Overall Height 0.177 In, Load at Deflection 2410 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 4824 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.