Zoro Homepage

Disc Spring, 1.125, Steel, Belleville, PK10

  • Mfr # B2250111

  • Zoro # G8201706


product price: $50.35
/pk 10, $5.04/ea
Sold in multiples of 4 for $201.40

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.111 in
Overall Height
0.17 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2250111
Zoro #
G8201706
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.111 in
Overall Height
0.17 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
1.125 in
For Hole Size
2.25
For Rod Size
1.125
Outside Diameter - Maximum
2.25 in
Compatible Hole Diameter
2 1/4 in
Inside Diameter - Minimum
1.13 in
Compatible Rod Size
1 1/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.026 in
Load @ Deflection (Lbs.)
1460
Calculated Load @ Flat (Lbs.)
2780
Calculated Load @ Flat
2,780 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.125 In, Max. Outside Dia. 2.25 In, Thickness 0.111 In, Overall Height 0.165 In, Load at Deflection 1460 Lbs., Deflection at Load 0.026 In, Calculated Load at Flat 2780 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.