Disc Spring, 1.188, Chrome, Belleville, PK10
Mfr # B2437250
Zoro # G7903603
product price: $83.69
/pk 10, $8.37/eaSold in multiples of 3 for $251.07
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.25 in
Overall Height
0.28 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2437250
Zoro #
G7903603
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.25 in
Overall Height
0.28 in
Max. Outside Dia.
2.437 in
Min. Inside Dia.
1.188 in
For Hole Size
2.437
For Rod Size
1.188
Outside Diameter - Maximum
2.44 in
Compatible Hole Diameter
2 7/16 in
Inside Diameter - Minimum
1.19 in
Compatible Rod Size
1 3/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
9635
Calculated Load @ Flat (Lbs.)
13921
Calculated Load @ Flat
14,700 lbf
Standards
UNS G61500
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.188 In, Max. Outside Dia. 2.437 In, Thickness 0.25 In, Overall Height 0.278 In, Load at Deflection 9635 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 13921 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.