Disc Spring, 1.25, Steel, Belleville, PK10
Mfr # B3750168
Zoro # G8310443
product price: $126.99
/pk 10, $12.70/eaSold in multiples of 2 for $253.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.168 in
Overall Height
0.25 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3750168
Zoro #
G8310443
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.168 in
Overall Height
0.25 in
Max. Outside Dia.
3.75 in
Min. Inside Dia.
1.25 in
For Hole Size
3.75
For Rod Size
1.25
Compatible Rod Size
1 1/4 in
Inside Diameter - Minimum
1.25 in
Outside Diameter - Maximum
3.75 in
Compatible Hole Diameter
3 3/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.042 in
Load @ Deflection (Lbs.)
2609
Calculated Load @ Flat (Lbs.)
4754
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
4,754 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.25 In, Max. Outside Dia. 3.75 In, Thickness 0.168 In, Overall Height 0.251 In, Load at Deflection 2609 Lbs., Deflection at Load 0.042 In, Calculated Load at Flat 4754 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.