Disc Spring, 1.40625, Stl, Belleville, PK10
Mfr # B27500870
Zoro # G8232201
product price: $51.89
/pk 10, $5.19/eaSold in multiples of 4 for $207.56
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.087 in
Overall Height
0.17 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B27500870
Zoro #
G8232201
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.087 in
Overall Height
0.17 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.407 in
For Hole Size
2.75
For Rod Size
1.40625
Compatible Hole Diameter
2 3/4 in
Outside Diameter - Maximum
2.75 in
Inside Diameter - Minimum
1.41 in
Compatible Rod Size
1 13/32 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.069 in
Load @ Deflection (Lbs.)
1162
Calculated Load @ Flat (Lbs.)
1440
Calculated Load @ Flat
1,440 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.407 In, Max. Outside Dia. 2.75 In, Thickness 0.087 In, Overall Height 0.173 In, Load at Deflection 1162 Lbs., Deflection at Load 0.069 In, Calculated Load at Flat 1440 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.