Disc Spring, 2, Steel, Belleville, PK10
Mfr # B4000187
Zoro # G8212172
product price: $225.99
/pk 10, $22.60/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.187 in
Overall Height
0.28 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4000187
Zoro #
G8212172
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.187 in
Overall Height
0.28 in
Max. Outside Dia.
4 in
Min. Inside Dia.
2 in
For Hole Size
4
For Rod Size
2
Compatible Rod Size
2 in
Compatible Hole Diameter
4 in
Inside Diameter - Minimum
2 in
Outside Diameter - Maximum
4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.047 in
Load @ Deflection (Lbs.)
4010
Calculated Load @ Flat (Lbs.)
7280
Disc Type
Belleville Spring
Calculated Load @ Flat
7,280 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 2 In, Max. Outside Dia. 4 In, Thickness 0.187 In, Overall Height 0.28 In, Load at Deflection 4010 Lbs., Deflection at Load 0.047 In, Calculated Load at Flat 7280 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.