Zoro Homepage

Disc Spring, Carbon Steel, PK15

  • Mfr # BD028100

  • Zoro # G607867256


product price: $23.45
/pk 15, $1.56/ea
Sold in multiples of 8 for $187.60

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
1 mm
Overall Height
1.8 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD028100
Zoro #
G607867256
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
1 mm
Overall Height
1.8 mm
Max. Outside Dia.
1.102 in
Min. Inside Dia.
0.55 in
For Hole Size
1.102
For Rod Size
0.559
Compatible Hole Diameter
1 7/64 in
Outside Diameter - Maximum
28 mm
Inside Diameter - Minimum
14.2 mm
Compatible Rod Size
14 13/64 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Disc Spring
Load @ Deflection (Lbs.)
247.74 lb
Disc Type
Disc Spring
Standards
C1074-1075

Description

Metric Belleville Washer Carbon Steel,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.