Zoro Homepage

Disc Spring, Chrome, I.D. 0.72 In, PK10

  • Mfr # BD036200

  • Zoro # G7966147


product price: $38.75
/pk 10, $3.88/ea
Sold in multiples of 5 for $193.75

Key Features

System of Measurement
Metric
Thickness
2 mm
Overall Height
2.8 mm
Finish
Oil
Type
Metric Disc Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD036200
Zoro #
G7966147
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mm
Overall Height
2.8 mm
Max. Outside Dia.
1.398 in
Min. Inside Dia.
0.72 in
Outside Diameter - Maximum
35.5 mm
Compatible Rod Size
18 19/64 mm
Inside Diameter - Minimum
18.3 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.6 mm
Load @ Deflection (Lbs.)
5566N
Calculated Load @ Flat (Lbs.)
9360N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat
9,360 N
Disc Type
Disc Spring
Standards
C1074-1075

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.72 In.,Max. Outside Dia. 1.398 In.,Thickness 2mm,Overall Height 2.8mm,Load @ Deflection (Lbs.) 5566N,Deflection @ Load 0.6mm,Calculated Load @ Flat (Lbs.) 9360N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.