Disc Spring, Chrome, I.D. 1.122 In, PK10
Mfr # BD056200
Zoro # G7911617
product price: $58.95
/pk 10, $5.90/eaSold in multiples of 4 for $235.80
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
2 mm
Overall Height
3.6 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD056200
Zoro #
G7911617
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mm
Overall Height
3.6 mm
Max. Outside Dia.
2.205 in
Min. Inside Dia.
1.122 in
Compatible Rod Size
28 1/2 mm
Inside Diameter - Minimum
28.5 mm
Outside Diameter - Maximum
56 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.2 mm
Load @ Deflection (Lbs.)
4762N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
8007N
Calculated Load @ Flat
8,007 N
Disc Type
Disc Spring
Standards
C1074-1075
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.122 In.,Max. Outside Dia. 2.205 In.,Thickness 2mm,Overall Height 3.6mm,Load @ Deflection (Lbs.) 4762N,Deflection @ Load 1.2mm,Calculated Load @ Flat (Lbs.) 8007N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.