Disc Spring, High Carbon Steel, PK25
Mfr # BM098020
Zoro # G407867210
product price: $13.49
/pk 25, $0.54/eaSold in multiples of 14 for $188.86
Key Features
System of Measurement
Metric
Material
High Carbon Steel
Thickness
0.2 mm
Overall Height
0.4 mm
Type
Disc Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BM098020
Zoro #
G407867210
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.2 mm
Overall Height
0.4 mm
Max. Outside Dia.
0.385 in
Min. Inside Dia.
0.24 in
For Hole Size
0.39
For Rod Size
0.244
Compatible Hole Diameter
25/64 in
Compatible Rod Size
6 13/64 mm
Inside Diameter - Minimum
6.2 mm
Outside Diameter - Maximum
9.8 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Type
Disc Spring
Deflection @ Load
0.0157 in
Load @ Deflection (Lbs.)
5.62 lb
Meets/Exceeds
GB/T 1222-2007
Calculated Load @ Flat (Lbs.)
5.40 lb
Calculated Load @ Flat
5.4 lbf
Standards
JIS G3506
Disc Type
Disc Spring
Description
Bearing Disc Spring - Carbon Steel,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.