Zoro Homepage

Disc Spring, High Carbon Steel, PK25

  • Mfr # BM158025

  • Zoro # G207867212


product price: $13.49
/pk 25, $0.54/ea
Sold in multiples of 14 for $188.86

Key Features

System of Measurement
Metric
Material
High Carbon Steel
Thickness
0.25 mm
Overall Height
0.5 mm
Type
Disc Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM158025
Zoro #
G207867212
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
0.25 mm
Overall Height
0.5 mm
Max. Outside Dia.
0.622 in
Min. Inside Dia.
0.32 in
For Hole Size
0.622
For Rod Size
0.323
Compatible Hole Diameter
5/8 in
Inside Diameter - Minimum
8.2 mm
Outside Diameter - Maximum
15.8 mm
Compatible Rod Size
8 13/64 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Type
Disc Spring
Deflection @ Load
0.0217 in
Load @ Deflection (Lbs.)
5.17 lb
Meets/Exceeds
GB/T 1222-2007
Calculated Load @ Flat (Lbs.)
5.18 lb
Standards
JIS G3506
Disc Type
Disc Spring
Calculated Load @ Flat
5.18 lbf

Description

Bearing Disc Spring - Carbon Steel,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.