Disc Spring, Metric Disc Spring, PK10
Mfr # BM238225
Zoro # G3335759
product price: $445.99
/pk 10, $44.60/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
High Carbon Steel
Thickness
2.25 mm
Overall Height
5.2 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM238225
Zoro #
G3335759
UPC #
-
Country of Origin
China
Dimensions
Thickness
2.25 mm
Overall Height
5.2 mm
Max. Outside Dia.
238 mm
Min. Inside Dia.
161 mm
Inside Diameter - Minimum
161 mm
Outside Diameter - Maximum
238 mm
Compatible Rod Size
161 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
2.25 mm
Load @ Deflection (Lbs.)
1020N
Meets/Exceeds
GB/T 1222-2007
Disc Type
Disc Spring
Standards
JIS G3506
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 161.0mm,Max. Outside Dia. 238.0mm,Thickness 2.20mm,Overall Height 5.2mm,Load @ Deflection (Lbs.) 1020N,Deflection @ Load 2.25mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.