Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM248250P
Zoro #
G3335643
UPC #
-
Country of Origin
China
Dimensions
Thickness
2.5 mm
Overall Height
5 mm
Max. Outside Dia.
248 mm
Min. Inside Dia.
171 mm
Compatible Rod Size
171 mm
Inside Diameter - Minimum
171 mm
Outside Diameter - Maximum
248 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Phosphate
Type
Metric Disc Spring
Deflection @ Load
1.88 mm
Load @ Deflection (Lbs.)
1000N
Meets/Exceeds
ASTM-A684, GB/T 1222-2007
Disc Type
Disc Spring
Color
Black
Standards
JIS G3506
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Phosphate,Min. Inside Dia. 171mm,Max. Outside Dia. 248.0mm,Thickness 2.50mm,Overall Height 5.0mm,Load @ Deflection (Lbs.) 1000N,Deflection @ Load 1.88mm,Meets/Exceeds GB/T 1222-2007, ASTM-A684,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.