Zoro Homepage

Disc Spring, Metric Disc Spring, PK10

  • Mfr # BM545060

  • Zoro # G3336081


product price: $17.25
/pk 15, $1.15/ea
Sold in multiples of 11 for $189.75

Key Features

System of Measurement
Metric
Material
High Carbon Steel
Thickness
0.6 mm
Overall Height
1.5 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM545060
Zoro #
G3336081
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.6 mm
Overall Height
1.5 mm
Max. Outside Dia.
54.5 mm
Min. Inside Dia.
40.5 mm
Inside Diameter - Minimum
40.5 mm
Outside Diameter - Maximum
54.5 mm
Compatible Rod Size
40 1/2 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.67 mm
Load @ Deflection (Lbs.)
140N
Meets/Exceeds
GB/T 1222-2007
Standards
JIS G3506
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 40.5mm,Max. Outside Dia. 54.5mm,Thickness 0.60mm,Overall Height 1.5mm,Load @ Deflection (Lbs.) 140N,Deflection @ Load 0.67mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.