Zoro Homepage

Disc Spring, Split Wave Springs, PK10

  • Mfr # WWG0775038014S

  • Zoro # G3332310


product price: $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thickness
0.032 in
Overall Height
0.38 in
Finish
Plain
Type
Split Wave Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG0775038014S
Zoro #
G3332310
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.032 in
Overall Height
0.38 in
Max. Outside Dia.
7.75 in
Inside Diameter - Minimum
6.94 in
Outside Diameter - Maximum
7.75 in

Details

Item
Split-Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.156 in
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Disc Type
Gap Wave
Standards
AMS 5529

Description

Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 7.750 In.,Thickness 0.032 In.,Overall Height 0.380 In.,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.156 In.,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.