Zoro Homepage

Disc Spring, Split Wave Springs, PK10

  • Mfr # WWG1150036074S

  • Zoro # G3332222


product price: $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thickness
0.032 in
Overall Height
0.36 in
Finish
Plain
Type
Split Wave Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG1150036074S
Zoro #
G3332222
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.032 in
Overall Height
0.36 in
Max. Outside Dia.
11.5 in
Inside Diameter - Minimum
10.66 in
Outside Diameter - Maximum
11.5 in

Details

Item
Split-Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.156 in
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Standards
AMS 5529
Disc Type
Gap Wave

Description

Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 11.500 In.,Thickness 0.032 In.,Overall Height 0.360 In.,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.156 In.,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.