Disc Spring, Split Wave Springs, PK10
Mfr # WWG1500035030S
Zoro # G3332240
product price: $276.99
/pk 10, $27.70/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.032 in
Overall Height
0.35 in
Finish
Plain
Type
Split Wave Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG1500035030S
Zoro #
G3332240
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.032 in
Overall Height
0.35 in
Max. Outside Dia.
15 in
Inside Diameter - Minimum
14.13 in
Outside Diameter - Maximum
15 in
Details
Item
Split-Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.156 in
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Disc Type
Gap Wave
Standards
AMS 5529
Description
Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 15.000 In.,Thickness 0.032 In.,Overall Height 0.350 In.,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.156 In.,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.