Disc Spring, Split Wave Springs, PK10
Mfr # WWN043702070S
Zoro # G3334541
product price: $73.99
/pk 10, $7.40/eaSold in multiples of 3 for $221.97
Key Features
System of Measurement
Metric
Material
17-7 PH Stainless Steel
Thickness
0.8 mm
Overall Height
5.3 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWN043702070S
Zoro #
G3334541
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.8 mm
Overall Height
5.3 mm
Max. Outside Dia.
4.4 mm
Inside Diameter - Minimum
100.1 mm
Outside Diameter - Maximum
111.1 mm
Details
Item
Split-Wave Disc Spring
System of Measurement
Metric
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Split Wave Springs
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Disc Type
Gap Wave
Standards
AMS 5529
Description
Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 4.4mm,Thickness 0.03mm,Overall Height 0.2mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.