Zoro Homepage

Disc Spring, Split Wave Springs, PK10

  • Mfr # WWN058703092S

  • Zoro # G3334359


product price: $136.99
/pk 10, $13.70/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
17-7 PH Stainless Steel
Thickness
0.8 mm
Overall Height
8.6 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWN058703092S
Zoro #
G3334359
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.8 mm
Overall Height
8.6 mm
Max. Outside Dia.
5.9 mm
Min. Inside Dia.
5.44 in
Outside Diameter - Maximum
149.2 mm
Inside Diameter - Minimum
138.2 mm

Details

Item
Split-Wave Disc Spring
System of Measurement
Metric
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.215 in
Load @ Deflection (Lbs.)
92 lbs
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Standards
AMS 5529
Disc Type
Gap Wave

Description

Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 5.9mm,Thickness 0.03mm,Overall Height 0.3mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.