Disc Spring, SS, I.D. 0.48 In, PK10
Mfr # BD0250900122S
Zoro # G9715851
product price: $22.59
/pk 15, $1.51/eaSold in multiples of 9 for $203.31
Key Features
System of Measurement
Metric
Thickness
0.9 mm
Overall Height
1.6 mm
Finish
Plain
Type
Metric Disc Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD0250900122S
Zoro #
G9715851
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.9 mm
Overall Height
1.6 mm
Max. Outside Dia.
0.984 in
Min. Inside Dia.
0.48 in
Outside Diameter - Maximum
25 mm
Inside Diameter - Minimum
12.2 mm
Compatible Rod Size
12 13/64 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.53 mm
Load @ Deflection (Lbs.)
890N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
1665N
Disc Type
Disc Spring
Standards
DIN 2093
Calculated Load @ Flat
1,665 N
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.48 In.,Max. Outside Dia. 0.984 In.,Thickness 0.9mm,Overall Height 1.6mm,Load @ Deflection (Lbs.) 890N,Deflection @ Load 0.53mm,Calculated Load @ Flat (Lbs.) 1665N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.