Disc Spring, SS, I.D. 0.559 In, PK10
Mfr # BD0281000142S
Zoro # G9715824
product price: $19.45
/pk 15, $1.30/eaSold in multiples of 10 for $194.50
Key Features
System of Measurement
Metric
Material
Stainless Steel
Thickness
1 mm
Overall Height
1.8 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD0281000142S
Zoro #
G9715824
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 mm
Overall Height
1.8 mm
Max. Outside Dia.
1.102 in
Min. Inside Dia.
0.559 in
Outside Diameter - Maximum
28 mm
Compatible Rod Size
14 13/64 mm
Inside Diameter - Minimum
14.2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.73 mm
Load @ Deflection (Lbs.)
1503N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
2812N
Disc Type
Disc Spring
Calculated Load @ Flat
2,812 N
Standards
DIN 2093
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.559 In.,Max. Outside Dia. 1.102 In.,Thickness 1mm,Overall Height 1.8mm,Load @ Deflection (Lbs.) 1503N,Deflection @ Load 0.73mm,Calculated Load @ Flat (Lbs.) 2812N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.