This item is Discontinued.

Spec Disc Spring, SS, I.D. 0.719 In, PK10 W0925010S

Disc Spring, SS, I.D. 0.719 In, PK10 (Discontinued)

  • Mfr # W0925010S
  • Zoro # G5240042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0925010S
Zoro #
G5240042
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01"
Overall Height
0.066"
Min. Inside Dia.
0.719"
Max. Outside Dia.
0.925"

Details

Type
Wave Spring
Material
Stainless Steel
Load @ Deflection (Lbs.)
7.5
Deflection @ Load
0.033"
Item
Disc Spring
Finish
Plain

Description

Disc Spring, Wave Spring, Stainless Steel, Finish Plain, Min. Inside Dia. 0.719 In, Max. Outside Dia. 0.925 In, Thickness 0.01 In, Overall Height 0.066 In, Load at Deflection 7.5 Lbs., Deflection at Load 0.033 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.