Zoro Homepage

Disc Spring, SS, I.D. 0.72 In, PK10

  • Mfr # BD0362000183S

  • Zoro # G7825221


product price: $47.19
/pk 10, $4.72/ea
Sold in multiples of 4 for $188.76

Key Features

System of Measurement
Metric
Thickness
2 mm
Overall Height
2.8 mm
Finish
Plain
Type
Metric Disc Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0362000183S
Zoro #
G7825221
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mm
Overall Height
2.8 mm
Max. Outside Dia.
1.398 in
Min. Inside Dia.
0.72 in
Inside Diameter - Minimum
18.3 mm
Outside Diameter - Maximum
35.5 mm
Compatible Rod Size
18 19/64 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.57 mm
Load @ Deflection (Lbs.)
5648N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
9498N
Standards
DIN 2093
Disc Type
Disc Spring
Calculated Load @ Flat
9,498 N

Description

Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.72 In.,Max. Outside Dia. 1.398 In.,Thickness 2mm,Overall Height 2.8mm,Load @ Deflection (Lbs.) 5648N,Deflection @ Load 0.57mm,Calculated Load @ Flat (Lbs.) 9498N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.