Disc Spring, SS, I.D. 1.614 In, PK10
Mfr # BD0803000410S
Zoro # G7902693
product price: $129.99
/pk 10, $13.00/eaSold in multiples of 2 for $259.98
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
Stainless Steel
Thickness
3 mm
Overall Height
4.9 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0803000410S
Zoro #
G7902693
UPC #
-
Country of Origin
China
Dimensions
Thickness
3 mm
Overall Height
4.9 mm
Max. Outside Dia.
3.15 in
Min. Inside Dia.
1.614 in
Compatible Rod Size
41 mm
Inside Diameter - Minimum
41 mm
Outside Diameter - Maximum
80 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
1.43 mm
Load @ Deflection (Lbs.)
8753N
Calculated Load @ Flat (Lbs.)
14337N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat
14,337 N
Disc Type
Disc Spring
Standards
DIN 2093
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 1.614 In.,Max. Outside Dia. 3.150 In.,Thickness 3mm,Overall Height 4.9mm,Load @ Deflection (Lbs.) 8753N,Deflection @ Load 1.43mm,Calculated Load @ Flat (Lbs.) 14337N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.