Disc Spring, SS, PK25
Mfr # BD0120500062S
Zoro # G807867223
product price: $18.49
/pk 25, $0.74/eaSold in multiples of 10 for $184.90
Key Features
System of Measurement
Metric
Material
Stainless Steel
Thickness
0.5 mm
Overall Height
0.8 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0120500062S
Zoro #
G807867223
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.5 mm
Overall Height
0.8 mm
Max. Outside Dia.
0.472 in
Min. Inside Dia.
0.24 in
For Rod Size
1.39
For Hole Size
2.7
Compatible Rod Size
6 13/64 mm
Compatible Hole Diameter
2 45/64 in
Outside Diameter - Maximum
12 mm
Inside Diameter - Minimum
6.2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Disc Spring
Deflection @ Load
0.0335 in
Load @ Deflection (Lbs.)
67.67 lb
Meets/Exceeds
AMS5528
Spring Rate (Lbs./In.)
6,612 lb/in
Calculated Load @ Flat (Lbs.)
142 lb
Standards
DIN 2093
Spring Rate
6,612 lb/in
Disc Type
Disc Spring
Calculated Load @ Flat
142 lbf
Description
Metric Belleville Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.