Zoro Homepage

Disc Spring, Steel, I.D. 0.165 In, PK10

  • Mfr # BD008040

  • Zoro # G2978921


product price: $22.59
/pk 25, $0.90/ea
Sold in multiples of 11 for $248.49

Key Features

System of Measurement
Metric
Thickness
0.4 mm
Overall Height
0.6 mm
Finish
Oil
Type
Metric Disc Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD008040
Zoro #
G2978921
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.4 mm
Overall Height
0.6 mm
Max. Outside Dia.
0.315 in
Min. Inside Dia.
0.165 in
Compatible Rod Size
4 13/64 mm
Outside Diameter - Maximum
8 mm
Inside Diameter - Minimum
4.2 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.15 mm
Load @ Deflection (Lbs.)
235N
Calculated Load @ Flat (Lbs.)
440N
Meets/Exceeds
DIN 2093
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
440 N

Description

Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.165 In.,Max. Outside Dia. 0.315 In.,Thickness 0.4mm,Overall Height 0.6mm,Load @ Deflection (Lbs.) 235N,Deflection @ Load 0.15mm,Calculated Load @ Flat (Lbs.) 440N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.